Features
Thread Size:
0.664-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Other Features:
Steel
Threads per Inch:
32
Nominal Thickness - Inch:
0.354
Nominal Thickness - Millimeter:
8.992
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Bore - Millimeter:
15.875
Width - Inch:
0.5
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Bore - Millimeter:
15.875
Width - Inch:
0.5
N 03
Description
N 03 BRG LOCKNUT ; NON-RETURNABLE 32TPI 1-1/8"OD 0.354" THK
Part # N 03
BDI # 1304547
Features
Thread Size:
0.664-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Threads per Inch:
32
Nominal Thickness - Inch:
0.354
Nominal Thickness - Millimeter:
8.992
LSC-10 SS
Description
LSC-10 SS SHAFT COLLAR ; STAINLESS STEEL
Part # LSC-10-SHAFT COLLAR-SS
BDI # 593113
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Bore - Millimeter:
15.875
Width - Inch:
0.5