SLD 350 MM 30X35

COMPARE

SLD 350 MM 30X35

Description
SLD 350 MM 30X35 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-350-MM-30X35

BDI # 599286

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.378

Outside Diameter - Millimeter: 35
Bore - Millimeter: 30
Length - Millimeter: 6.3
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 0.248

Price Inventory : Available to order
Loading Price
QTY