Page 1 of 7

Next

Compare
H-1

COMPARE

H-1

Description
H-1 SPLIT TAPER BUSHING ; 1" BORE 1-5/8" OD 1-1/4" LTB

POWERDRIVE LLC

Part # H-1

BDI # 739156

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 41.275

Bore - Millimeter: 25.4
Bore - Inch: 1
Other Features: Keyway on ID | Steel
Global Part Number GPN: 567216
Bushing Series: H

Price Inventory : In stock
$ 5.52 / each QTY
H-1-1/4

COMPARE

H-1-1/4

Description
H-1-1/4 SPLIT TAPER BUSHING ; 1-1/4" BORE 1-5/8" OD 1-1/4" LTB

POWERDRIVE LLC

Part # H-1-1/4

BDI # 739159

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 41.275

Bore - Millimeter: 31.75
Bore - Inch: 1.25
Other Features: Keyway on ID | Steel
Global Part Number GPN: 567219
Bushing Series: H

Price Inventory : In stock
$ 5.52 / each QTY
H-1-3/16

COMPARE

H-1-3/16

Description
H-1-3/16 SPLIT TAPER BUSHING ; 1-3/16" BORE 1-5/8" OD 1-1/4" LTB

POWERDRIVE LLC

Part # H-1-3/16

BDI # 739161

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 41.275

Bore - Millimeter: 30.175
Bore - Inch: 1.188
Other Features: Keyway on ID | Steel
Global Part Number GPN: 567220
Bushing Series: H

Price Inventory : In stock
$ 5.52 / each QTY
TCN-04-F

COMPARE

TCN-04-F

Description
TCN-04-F BEARING LOCKNUT ; ONE-PIECE 04 AFBMA INDUSTRY STD STEEL

RULAND

Part # TCN-04-F

BDI # 801607

Features

Thread Size: 0.781-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Outside Diameter - Millimeter: 41.275
Other Features: Black Oxide Steel | One Piece Split | M5 X 16 Clamp Screw

Threads per Inch: 32
Nominal Thickness - Inch: 0.438
Nominal Thickness - Millimeter: 11.125

Price Inventory : Available to order
Request A Price QTY
SC-14S

COMPARE

SC-14S

Description
SC-14S CLAMP LOCK COLLAR ; STAINLESS STEEL FULL SPLIT W/SCREW

WHITTET-HIGGINS

Part # SC-14S

BDI # 968410

Features

Split or Solid Description: Two Piece Split
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 12.7
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 1.625
Outside Diameter - Millimeter: 41.275
Bore - Millimeter: 22.225
Other Features: Corrosion Resistance | Bright Finished | Stainless Steel Socket Head Cap Screw

Price Inventory : Available to order
Request A Price QTY