100BS24 2 3/16
Description
100BS24 2 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 100BS24 2 3/16
BDI # 614214
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
With 2 Set Screw
Global Part Number GPN:
35555
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore
100TTA24-70
Description
100TTA24-70 ROLLER CHAIN SPROCKET ; TYPE A 100 CHAIN 24 TEETH
Part # 100TTA24-70
BDI # 614420
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Rough Bore
E100B24
Description
E100B24 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B24
BDI # 608350
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
Triplex Type
Global Part Number GPN:
30767
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
9.577
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
Simplex Type
Global Part Number GPN:
569964
Pitch Diameter - Millimeter:
243.25
Mounting Method:
Rough Bore
100BTB24
Description
100BTB24 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 24T BORE FOR 2517 BUSHING
Part # 100BTB24
BDI # 614253
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31919
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Bushed