41BTB72
Description
41BTB72 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 41BTB72
BDI # 620666
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
11.463
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.752
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32110
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.463
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.752
Global Part Number GPN:
31709
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Rough Bore
40BTB72
Description
40BTB72 ROLLER CHAIN SPROCKET ; 1/2" 72T BORE FOR 1610 BUSHING
Part # 40BTB72
BDI # 620150
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
11.463
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.752
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32082
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Bushed
41BS72 1
Description
41BS72 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 41BS72 1
BDI # 620609
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
11.463
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.752
Other Features:
With 2 Set Screw
Global Part Number GPN:
33160
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
11.463
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.752
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571328
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Bushed