120A26
Description
120A26 ROLLER CHAIN SPROCKET ; 26T 13.250" OD 1 1/2" ID 1-1/2" PITCH
Part # 120A26
BDI # 740962
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Rough Bore