60B59

COMPARE

60B59

Description
60B59 ROLLER CHAIN SPROCKET ; 59T 14.520" OD 15/16" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B59

BDI # 746969

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.092

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.522
Pitch Diameter - Millimeter: 357.937
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
60A59

COMPARE

60A59

Description
60A59 ROLLER CHAIN SPROCKET ; 59T 14.520" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A59

BDI # 746652

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.092

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.522
Pitch Diameter - Millimeter: 357.937
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY