Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
14.519
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.463
Other Features:
Simplex Type
Global Part Number GPN:
571085
Pitch Diameter - Millimeter:
368.77
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.463
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31985
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Pitch Diameter - Inch:
14.519
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.463
Other Features:
Duplex Type
Global Part Number GPN:
569597
Pitch Diameter - Millimeter:
368.77
Mounting Method:
Rough Bore
140BTB26
Description
140BTB26 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 140BTB26
BDI # 615575
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.463
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31984
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Bushed
28BTB26H
Description
28BTB26H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28BTB26H
BDI # 618084
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
14.519
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.463
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570481
Pitch Diameter - Millimeter:
368.77
Mounting Method:
Bushed