88V1600J
Description
88V1600J V-BELT PULLEY ; 16.0" OD 8 GROOVE CAST IRON J BUSHING
Part # 88V1600J
BDI # 748160
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Global Part Number GPN:
588959
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
8
25V1600SF
Description
25V1600SF V-BELT PULLEY ; 16.00" OD 2 GROOVE CAST IRON SF BUSHING
Part # 25V1600SF
BDI # 742546
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
587999
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
2
45V1600E
Description
45V1600E V-BELT PULLEY ; 16.00" OD 4 GROOVE CAST IRON E BUSHING
Part # 45V1600E
BDI # 745062
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588259
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4
35V1600E
Description
35V1600E V-BELT PULLEY ; 16.00" OD 3 GROOVE CAST IRON E BUSHING
Part # 35V1600E
BDI # 743785
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588128
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
48V1600F
Description
48V1600F V-BELT PULLEY ; 16.0" OD 4 GROOVE CAST IRON F BUSHING
Part # 48V1600F
BDI # 745203
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
F
Number of Grooves:
4