Page 1 of 6

Next

Compare
E60C68

COMPARE

E60C68

Description
E60C68 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # E60C68

BDI # 608641

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Pitch Diameter - Inch: 16.24
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 16.673
Other Features: Triplex Type
Global Part Number GPN: 36427
Pitch Diameter - Millimeter: 412.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E12C68

COMPARE

E12C68

Description
E12C68 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E12C68

BDI # 608393

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Pitch Diameter - Inch: 16.24
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 16.673
Other Features: Triplex Type
Global Part Number GPN: 570321
Pitch Diameter - Millimeter: 412.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D60C68

COMPARE

D60C68

Description
D60C68 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D60C68

BDI # 607966

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 16.24
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 16.673
Other Features: Duplex Type
Global Part Number GPN: 36454
Pitch Diameter - Millimeter: 412.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A68

COMPARE

60A68

Description
60A68 ROLLER CHAIN SPROCKET ; 3/4" P 68T 1-1/4" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 60A68

BDI # 622660

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 16.24
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.673
Global Part Number GPN: 31826
Pitch Diameter - Millimeter: 412.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
12BTB68

COMPARE

12BTB68

Description
12BTB68 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 12BTB68

BDI # 614853

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Pitch Diameter - Inch: 16.24
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 16.673
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 569552
Pitch Diameter - Millimeter: 412.49
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY