Features
Component:
Keyless Screw Locking Assembly
Series:
B117
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.732
Outside Diameter - Millimeter:
425
Bore - Millimeter:
340
Length - Millimeter:
144
Other Features:
14 Locking Screws | Self Centering | High Bending | Shorter Length
Length - Inch:
5.669
PHF FX10-340X425
Description
PHF FX10-340X425 KEYLESS BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHF FX10-340X425
BDI # 1290477
Features
Component:
Keyless Screw Locking Assembly
Series:
FX10
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.732
Outside Diameter - Millimeter:
425
Bore - Millimeter:
340
Length - Millimeter:
78
Other Features:
36 Clamp Screws
Length - Inch:
3.071
PHE 55GCCOVER
Description
PHE 55GCCOVER COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE 55GCCOVER
BDI # 1291761
Features
Component:
Sleeve Assembly
Width - Millimeter:
414
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.732
Outside Diameter - Millimeter:
425
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
59723Nm
Width - Inch:
16.299
VS425 SPACER ELEMENT VIVA 7392738
Description
VS425 SPACER ELEMENT VIVA 7392738 ; NON-RETURNABLE
Part # VS425 SPACER ELEMENT VIVA 7392738
BDI # 22604905
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
16.732
Outside Diameter - Millimeter:
425
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 250
Coupling Type:
Elastomeric Coupling
Torque:
5580Nm
V425 ELEMENT VIVA 7392682
Description
V425 ELEMENT VIVA ; NON-RETURNABLE 7392682
Part # V425 ELEMENT VIVA 7392682
BDI # 22604909
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
16.732
Outside Diameter - Millimeter:
425
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 133
Coupling Type:
Elastomeric Coupling
Torque:
5580Nm