P7220M170-M

COMPARE

P7220M170-M

Description
P7220M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755706

TIMKEN

Part # P7220M170-M

BDI # 24303594

Features

Pitch Diameter - Inch: 18.046
Flange Outside Diameter - Millimeter: 480.009
Inch - Metric: Metric
Outside Diameter - Inch: 17.876
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P7220M230-N

COMPARE

P7220M230-N

Description
P7220M230-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755707

TIMKEN

Part # P7220M230-N

BDI # 24303596

Features

Pitch Diameter - Inch: 18.046
Flange Outside Diameter - Millimeter: 480.009
Inch - Metric: Metric
Outside Diameter - Inch: 17.876
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P7220M340-N

COMPARE

P7220M340-N

Description
P7220M340-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755709

TIMKEN

Part # P7220M340-N

BDI # 24303600

Features

Pitch Diameter - Inch: 18.046
Flange Outside Diameter - Millimeter: 480.009
Inch - Metric: Metric
Outside Diameter - Inch: 17.876
Face Width - Millimeter: 352.552

Face Width - Inch: 13.88
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P7220M115-J

COMPARE

P7220M115-J

Description
P7220M115-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755705

TIMKEN

Part # P7220M115-J

BDI # 24303592

Features

Pitch Diameter - Inch: 18.046
Flange Outside Diameter - Millimeter: 480.009
Inch - Metric: Metric
Outside Diameter - Inch: 17.876
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P7220M290-N

COMPARE

P7220M290-N

Description
P7220M290-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755708

TIMKEN

Part # P7220M290-N

BDI # 24303598

Features

Pitch Diameter - Inch: 18.046
Flange Outside Diameter - Millimeter: 480.009
Inch - Metric: Metric
Outside Diameter - Inch: 17.876
Face Width - Millimeter: 301.752

Face Width - Inch: 11.88
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY