80A58

COMPARE

80A58

Description
80A58 ROLLER CHAIN SPROCKET ; 58T 19.040" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A58

BDI # 747552

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.471

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.044
Pitch Diameter - Millimeter: 469.163
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80B58

COMPARE

80B58

Description
80B58 ROLLER CHAIN SPROCKET ; 58T 19.040" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B58

BDI # 747955

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.471

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.044
Pitch Diameter - Millimeter: 469.163
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY