5SCH 5/8 3/16 KW
Description
5SCH 5/8 3/16 KW SPACER HUB ; COUPLING
Part # 5SCH-SPCR HUB-5/8-3/16X3/32KW
BDI # 594466
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal or Cast Iron
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
27.686
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
5SCH 7/8 3/16X3/32 KW
Description
5SCH 7/8 3/16X3/32 KW SPACER HUB ; COUPLING
Part # 5SCH-SPCR HUB-7/8-3/16X3/32KW
BDI # 594468
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal or Cast Iron
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
27.686
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
5SCH 3/4 3/16 KW
Description
5SCH 3/4 3/16 KW SPACER HUB ; COUPLING
Part # 5SCH-SPCR HUB-3/4-3/16X3/32KW
BDI # 594467
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal or Cast Iron
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
27.686
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
5SCH 1 1/4X1/8 KW
Description
5SCH 1 1/4X1/8 KW SPACER HUB ; COUPLING
Part # 5SCH-SPCR HUB-1"-1/4X1/8KW
BDI # 594469
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal or Cast Iron
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
27.686
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
5SCH 1-1/8 1/4X1/8 KW
Description
5SCH 1-1/8 1/4X1/8 KW SPACER HUB ; 1-1/8" BORE 2" OD ELASTOMERIC COUPLING
Part # 5SCH-SPCR HUB-1-1/8-1/4X1/8KW
BDI # 594470
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal or Cast Iron
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
27.686
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs