2AK21 5/8
Description
2AK21X5/8 TRANSMISSION PULLEY ; LIGHT DUTY SHEAVE
Part # 78070016
BDI # 1102063
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.15
Outside Diameter - Millimeter:
54.61
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Other Features:
Solid Style
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
2
P22-8MGT-12
Description
P22-8MGT-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77081222
BDI # 1125547
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
66.294
Inch - Metric:
Metric
Outside Diameter - Inch:
2.15
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Bushed
2AK21 3/4
Description
2AK21.3/4 TRANSMISSION PULLEY ; NON-RETURNABLE LIGHT DUTY SHEAVES
Part # 2AK21 3/4
BDI # 1102062
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.15
Outside Diameter - Millimeter:
54.61
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Solid Style
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
2
2AK21 1/2
Description
2AK21.1/2 TRANSMISSION PULLEY ; LIGHT DUTY SHEAVES-BORED TO SIZE
Part # 2AK21 1/2
BDI # 1102061
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.15
Outside Diameter - Millimeter:
54.61
Bore - Millimeter:
12.7
Bore - Inch:
0.5
Other Features:
Solid Style
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
2