50BS10 1
Description
50BS10 1 ROLLER CHAIN SPROCKET ; 5/8" P 10T 1" BORE
Part # 50BS10 1
BDI # 621222
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Global Part Number GPN:
33164
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.299
Global Part Number GPN:
36568
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Rough Bore
50B10-7/8
Description
50B10-7/8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL
Part # 36496
BDI # 168379
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
50B10SS X 5/8 RSB
Description
50B10SS X 5/8 RSB SPROCKET ; 5/8" ROUGH STOCK BORE
Part # 50B10SS
BDI # 22383536
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.299
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Rough Bore
PHS 10B-1BH10
Description
PHS 10B-1BH10 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1BH10
BDI # 1285494
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.022
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.299
Pitch Diameter - Millimeter:
51.37
Mounting Method:
Rough Bore