SLD 1900 IN 1-3/4
Description
SLD 1900 IN 1-3/4 SHAFT LOCKING DEVICE
Part # SLD-1900-IN-1-3/4
BDI # 599257
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1900
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.323
Outside Diameter - Millimeter:
59
Bore - Millimeter:
44.45
Length - Millimeter:
65
Other Features:
8 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
2.559