Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.328
Outside Diameter - Millimeter:
59.131
Other Features:
Precision | Face Dia 1.827 | 15 Tangs | Key Bent
Inside Diameter - Millimeter:
33.858
40A13H
Description
40A13H ROLLER CHAIN SPROCKET ; 13HT 2.330" OD 1/2" BORE 1/2" PITCH
Part # 40A13H
BDI # 744357
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
40B13H
Description
40B13H ROLLER CHAIN SPROCKET ; 13HT 2.330" OD 1/2" BORE 1/2" PITCH
Part # 40B13H
BDI # 744732
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore