P405M15-JA

COMPARE

P405M15-JA

Description
P405M15-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101755532

TIMKEN

Part # P405M15-JA

BDI # 24303248

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 67.564
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 63.66
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P405M25-JA

COMPARE

P405M25-JA

Description
P405M25-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101755533

TIMKEN

Part # P405M25-JA

BDI # 24303250

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 67.564
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 63.66
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY