3MR-68S-15
Description
3MR-68S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 68GROVES 15MM W
Part # 78436044
BDI # 1105579
Features
Pitch Diameter - Inch:
2.557
Inch - Metric:
Metric
Outside Diameter - Inch:
2.527
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
64.948
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
3MR-68S-09
Description
3MR-68S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 68GROVES 9MM W
Part # 78436021
BDI # 1105578
Features
Pitch Diameter - Inch:
2.557
Inch - Metric:
Metric
Outside Diameter - Inch:
2.527
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
64.948
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
3MR-68S-06
Description
3MR-68S-06 SYNCHRONOUS PULLEY ; 64.186MM OD 64.948MM PITCH DIA 1" BORE
Part # 78436071
BDI # 1105577
Features
Pitch Diameter - Inch:
2.557
Inch - Metric:
Metric
Outside Diameter - Inch:
2.527
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
64.948
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Belt Style:
3MR-6 Powergrip GT2
68-3M06-6A4
Description
68-3M06-6A4 TIMING PULLEY ; 3MM PITCH 6MM BELT W 5/16" BORE ALUM 68T
Part # 68-3M06-6A4
BDI # 22733645
Features
Pitch Diameter - Inch:
2.557
Inch - Metric:
Metric
Outside Diameter - Inch:
2.527
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
64.948
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
68-3M09-6A4
Description
68-3M09-6A4 TIMING PULLEY ; 3MM PITCH 9MM BELT W 5/16" BORE ALUM 68T
Part # 68-3M09-6A4
BDI # 22733651
Features
Pitch Diameter - Inch:
2.557
Inch - Metric:
Metric
Outside Diameter - Inch:
2.527
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
64.948
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9