Page 1 of 5

Next

Compare
KMTA 9

COMPARE

KMTA 9

Description
KMTA 9

SKF

Part # KMTA 9

BDI # 1421661

Features

Thread Size: M45 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Outside Diameter - Millimeter: 68
Other Features: Precision | Three M6 Locking Pins

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY
72-3M-09 NR. 03M0972

COMPARE

72-3M-09 NR. 03M0972

Description
SATI 72-3M-09 NR. 03M0972

SATI

Part # 72-3M-09 NR. 03M0972

BDI # 1403775

Features

Pitch Diameter - Inch: 2.707
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 3 MM
Other Features: HTD Belt Style | Solid Style
Pitch Diameter - Millimeter: 68.75
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : In stock
Loading Price
QTY
72-3M-15 NR. 03M1572

COMPARE

72-3M-15 NR. 03M1572

Description
SATI 72-3M-15 NR. 03M1572

SATI

Part # 72-3M-15 NR. 03M1572

BDI # 1403795

Features

Pitch Diameter - Inch: 2.707
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Face Width - Millimeter: 20
Face Width - Inch: 0.787

Belt Pitch: 3 MM
Other Features: HTD Belt Style | Solid Style
Pitch Diameter - Millimeter: 68.75
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : In stock
Loading Price
QTY
PHP 72-3M-15RSB

COMPARE

PHP 72-3M-15RSB

Description
PHP 72-3M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 72-3M-15RSB

BDI # 1289845

Features

Pitch Diameter - Inch: 2.707
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Face Width - Millimeter: 20
Face Width - Inch: 0.787

Belt Pitch: 3 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 68.75
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
PHP 72-3M-09RSB

COMPARE

PHP 72-3M-09RSB

Description
PHP 72-3M-09RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 72-3M-09RSB

BDI # 1289825

Features

Pitch Diameter - Inch: 2.707
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Face Width - Millimeter: 13.4
Face Width - Inch: 0.528

Belt Pitch: 3 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 68.75
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY