RAPTOR ES2M FULL SPACER ELEMENT
Description
RAPTOR ES2M FULL SPACER ELEMENT
Part # 017076
BDI # 20494229
Features
Component:
Spacer Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
3.504
Outside Diameter - Millimeter:
89
Other Features:
Components May or May Not Intermix Among Brands | Split | 64MM Minimum Distance Between Shaft Ends | Full Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
22Nm
RAPTOR ES2M ARMORED FULL SPACER ELEMENT
Description
RAPTOR ES2M ARMORED FULL SPACER ELEMENT
Part # 017168
BDI # 20494325
Features
Component:
Spacer Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
3.504
Outside Diameter - Millimeter:
89
Other Features:
Components May or May Not Intermix Among Brands | Split | 64MM Minimum Distance Between Shaft Ends | Armored Full Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
22Nm
RAPTOR ES2M HALF SPACER ELEMENT
Description
RAPTOR ES2M HALF SPACER ELEMENT
Part # 017194
BDI # 20494375
Features
Component:
Spacer Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
3.504
Outside Diameter - Millimeter:
89
Other Features:
Components May or May Not Intermix Among Brands | Split | 64MM Minimum Distance Between Shaft Ends | Half Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
22Nm
RAPTOR ES2M ARMORED HALF SPACER ELEMENT
Description
RAPTOR ES2M ARMORED HALF SPACER ELEMENT
Part # 017230
BDI # 20494423
Features
Component:
Spacer Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
3.504
Outside Diameter - Millimeter:
89
Other Features:
Components May or May Not Intermix Among Brands | Split | 64MM Minimum Distance Between Shaft Ends | Armored Half Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
22Nm
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.504
Outside Diameter - Millimeter:
89
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
4