80A112

COMPARE

80A112

Description
80A112 ROLLER CHAIN SPROCKET ; 112T 36.240" OD 1 1/2" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A112

BDI # 747507

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.655

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 36.241
Pitch Diameter - Millimeter: 905.637
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80QD112-F

COMPARE

80QD112-F

Description
80QD112-F ROLLER CHAIN SPROCKET ; 1" PITCH 112T 36.24" F BUSHING

POWERDRIVE LLC

Part # 80QD112-F

BDI # 747971

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 35.655
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 36.241
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 905.637
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY