SLD 350 MM 100X114

COMPARE

SLD 350 MM 100X114

Description
SLD-350-MM-100X114 ; POR

TIMKEN LOVEJOY

Part # SLD-350-MM-100X114

BDI # 599468

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.488

Outside Diameter - Millimeter: 114
Bore - Millimeter: 100
Length - Millimeter: 21
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 0.827

Price Inventory : Available to order
Loading Price
QTY