40TLB27H

COMPARE

40TLB27H

Description
40TLB27H TAPER-LOCK SPROCKET ; HARDENED

LINN GEAR

Part # 40TLB27H

BDI # 585774

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.307
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.578
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 109.4
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40TLB27

COMPARE

40TLB27

Description
40TLB27 TAPER-LOCK SPROCKET

LINN GEAR

Part # 40TLB27

BDI # 585790

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.307
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.578
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 109.4
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40A27H

COMPARE

40A27H

Description
40A27H ROLLER CHAIN SPROCKET ; 27HT 4.580" OD 5/8" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A27H

BDI # 744371

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.307

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.578
Pitch Diameter - Millimeter: 109.4
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40QD27-SH

COMPARE

40QD27-SH

Description
40QD27-SH ROLLER CHAIN SPROCKET ; 1/2" PITCH 27T 4.58" SH BUSHING

POWERDRIVE LLC

Part # 40QD27-SH

BDI # 744834

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.307
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.578
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 109.4
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40B27H

COMPARE

40B27H

Description
40B27H ROLLER CHAIN SPROCKET ; 27HT 4.580" OD 5/8" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B27H

BDI # 744746

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.307

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.578
Pitch Diameter - Millimeter: 109.4
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY