40BTL37

COMPARE

40BTL37

Description
40BTL37 TAPER LOCK SPROCKET

TSUBAKI

Part # 40BTL37

BDI # 919220

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 5.896
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 6.174
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 149.75
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
40B37

COMPARE

40B37

Description
40B37 ROLLER CHAIN SPROCKET ; 37T 6.180" OD 5/8" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B37

BDI # 744756

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.896

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.174
Pitch Diameter - Millimeter: 149.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY