Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.91
Length Thru Bore - Millimeter:
66.675
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth
Hub Diameter - Millimeter:
136.525
Hub Diameter - Inch:
5.375
Coupling Type:
Chain Coupling
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.91
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter:
136.525
Hub Diameter - Inch:
5.375
Coupling Type:
Chain Coupling
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.91
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.91
Length Thru Bore - Millimeter:
66.675
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
136.525
Hub Diameter - Inch:
5.375
Coupling Type:
Chain Coupling
8020 2 11/16
Description
8020 2 11/16 CHAIN CPLG HUB ; 80 CHAIN 20 TEETH
Part # 8020 2 11/16
BDI # 625418
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.91
Length Thru Bore - Millimeter:
66.675
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
136.525
Hub Diameter - Inch:
5.375
Coupling Type:
Chain Coupling