50BS36-1-3/4
Description
50BS36-1-3/4 ROLLER CHAIN SPROCKET ; 5/8" PITCH 36T 7.520" OD 1-3/4" BORE
Part # 50BS36-1-3/4
BDI # 745858
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore
50BS36-1-7/16
Description
50BS36-1-7/16 ROLLER CHAIN SPROCKET ; 5/8" PITCH 36T 7.520" OD 1-7/16" BORE
Part # 50BS36-1-7/16
BDI # 745860
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore
50QD36-SDS
Description
50QD36-SDS ROLLER CHAIN SPROCKET ; 5/8" PITCH 36T 7.52" SDS BUSHING
Part # 50QD36-SDS
BDI # 746053
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed
50BS36-7/8
Description
50BS36-7/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 36T 7.520" OD 7/8" BORE
Part # 50BS36-7/8
BDI # 745862
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore
50BS36-3/4
Description
50BS36-3/4 ROLLER CHAIN SPROCKET ; 5/8" PITCH 36T 7.520" OD 3/4" BORE
Part # 50BS36-3/4
BDI # 745861
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore