P808M20-SDS
Description
P808M20-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755738
Part # P808M20-SDS
BDI # 24303658
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed
P808M30-2517
Description
P808M30-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755739
Part # P808M30-2517
BDI # 24303660
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed
P808M50-2517
Description
P808M50-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755741
Part # P808M50-2517
BDI # 24303664
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed
P808M85-E
Description
P808M85-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755744
Part # P808M85-E
BDI # 24303670
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed
P808M50-SF
Description
P808M50-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755742
Part # P808M50-SF
BDI # 24303666
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
211.48
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed