50QD42-SDS
Description
50QD42-SDS ROLLER CHAIN SPROCKET ; 5/8" PITCH 42T 8.72" SDS BUSHING
Part # 50QD42-SDS
BDI # 746055
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Bushed
50B42
Description
50B42 ROLLER CHAIN SPROCKET ; 42T 8.720" OD 3/4" BORE 5/8" PITCH
Part # 50B42
BDI # 745997
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Rough Bore
50BS42-1-3/8
Description
50BS42-1-3/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 42T 8.720" OD 1-3/8" BORE
Part # 50BS42-1-3/8
BDI # 745892
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Finished Bore
50BS42-1-3/4
Description
50BS42-1-3/4 ROLLER CHAIN SPROCKET ; 5/8" PITCH 42T 8.720" OD 1-3/4" BORE
Part # 50BS42-1-3/4
BDI # 745891
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Finished Bore
50BS42-1-1/8
Description
50BS42-1-1/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 42T 8.720" OD 1-1/8" BORE
Part # 50BS42-1-1/8
BDI # 745888
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Finished Bore