Features
Chain Pitch - Inch:
0.75
Chain Size:
60-4
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore
60ST35-Q1
Description
60ST35-Q1 ROLLER CHAIN SPROCKET ; 3/4" PITCH 35 TEETH 60 CHAIN Q1 BUSHING
Part # 60ST35Q1
BDI # 747091
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Bushed
60TL35-2012
Description
60TL35-2012 ROLLER CHAIN SPROCKET ; 3/4" PITCH 35T 8.783" 2012 BUSHING
Part # 60TL35-2012
BDI # 747127
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Bushed
60A35H
Description
60A35H ROLLER CHAIN SPROCKET ; 35HT 8.780" OD 15/16" BORE 3/4" PITCH
Part # 60A35H
BDI # 746628
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore
60QD35-SK
Description
60QD35-SK ROLLER CHAIN SPROCKET ; 3/4" PITCH 35T 8.78" OD SK BUSHING
Part # 60QD35-SK
BDI # 747040
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Bushed