Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
8.387
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.04
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35842
Pitch Diameter - Millimeter:
213.03
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
8.387
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.04
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
570928
Pitch Diameter - Millimeter:
213.03
Mounting Method:
Rough Bore
2052B21H
Description
2052B21H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2052B21H
BDI # 17159044
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
8.387
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.04
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572908
Pitch Diameter - Millimeter:
213.03
Mounting Method:
Rough Bore
PHS 100-1BH21
Description
PHS 100-1BH21 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1BH21
BDI # 24760717
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.04
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore
H2052A21
Description
H2052A21 23/32 BORE HT SPROCKET ; W/HARDENED TEETH
Part # H2052A21
BDI # 17158920
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
8.387
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.04
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572975
Pitch Diameter - Millimeter:
213.03
Mounting Method:
Rough Bore