2082B14 X 2-7/16
Description
2082B14 X 2-7/16 SPLIT SPROCKET ; BORED TO SIZE AND FULLY SPLIT S-3 SPLIT
Part # 2082B14 X 2-7/16
BDI # 24158659
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.96
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Finished Bore
2082B14 X 2-3/16 PB
Description
2082B14 X 2-3/16 PB RLR CHAIN SPROCKET ; 2-3/16" BORE 14T CHAIN NO.2082
Part # 2082B14 X 2-3/16 PB
BDI # 23774588
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.96
Other Features:
Conveyor Series | Double Pitch | 2-3/16 Inch Plain Bore
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Rough Bore
2082B14 1-1/2 KW 2SS
Description
2082B14 1-1/2 KW 2SS SPROCKET ; 1-1/2IN BORE 14 TEETH STEEL
Part # 2082B14 1-1/2 KW 2SS
BDI # 21535983
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.96
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Finished Bore
2082B14
Description
2082B14 ROLLER CHAIN SPROCKET ; 2082 CHAIN 14 TEETH SINGLE ROW
Part # 2082B14
BDI # 617596
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.96
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35913
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Rough Bore
20BTL82-2012
Description
2082BTL14 ; POR DOUBLE PITCH 14 TOOTH SPROCKET
Part # 20BTL82-2012
BDI # 18208236
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.988
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
9.96
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Bushed