Page 1 of 22

Next

Compare
TW116-2

COMPARE

TW116-2

Description
TW116-2 BEARING LOCKWASHER ; 4.391" OD 3.177" ID 0.085" THICK

TIMKEN

Part # TW116

BDI # 1374386

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.391
Outside Diameter - Millimeter: 111.531
Other Features: Face Dia 3.844 | 19 Tangs
Inside Diameter - Millimeter: 80.696

Price Inventory : In stock
Loading Price
QTY
28H100-SDS

COMPARE

28H100-SDS

Description
28H100-SDS TIMING PULLEY ; QD BUSHED 101756348

TIMKEN

Part # 28H100-SDS

BDI # 24302280

Features

Pitch Diameter - Inch: 4.456
Flange Outside Diameter - Millimeter: 119.456
Inch - Metric: Inch
Outside Diameter - Inch: 4.402
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 113.19
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P448M50-SD

COMPARE

P448M50-SD

Description
P448M50-SD SYNCHRONOUS SPROCKET ; QD BUSHED 101755564

TIMKEN

Part # P448M50-SD

BDI # 24303310

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 120.65
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 112.05
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P448M85-2012

COMPARE

P448M85-2012

Description
P448M85-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755565

TIMKEN

Part # P448M85-2012

BDI # 24303312

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 120.65
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 112.05
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P448M85-MPB

COMPARE

P448M85-MPB

Description
P448M85-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755566

TIMKEN

Part # P448M85-MPB

BDI # 24303314

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 120.65
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Belt Pitch: 8 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 112.05
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY