40B41

COMPARE

40B41

Description
40B41 ROLLER CHAIN SPROCKET ; 41T 6.810" OD 3/4" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B41

BDI # 744760

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.532

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.812
Pitch Diameter - Millimeter: 165.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A27H

COMPARE

60A27H

Description
60A27H ROLLER CHAIN SPROCKET ; 27HT 6.870" OD 23/32" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A27H

BDI # 746620

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.461

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.867
Pitch Diameter - Millimeter: 164.109
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60TL27-2012

COMPARE

60TL27-2012

Description
60TL27-2012 ROLLER CHAIN SPROCKET ; 3/4" PITCH 27T 6.867" 2012 BUSHING

POWERDRIVE LLC

Part # 60TL27-2012

BDI # 747123

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 6.461
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.867
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 164.109
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60QD27-SK

COMPARE

60QD27-SK

Description
60QD27-SK ROLLER CHAIN SPROCKET ; 3/4" PITCH 27T 6.87" OD SK BUSHING

POWERDRIVE LLC

Part # 60QD27-SK

BDI # 747036

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 6.461
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.867
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 164.109
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60B27H

COMPARE

60B27H

Description
60B27H ROLLER CHAIN SPROCKET ; 27HT 6.870" OD 3/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B27H

BDI # 746937

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.461

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.867
Pitch Diameter - Millimeter: 164.109
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY