140B12 2-1/8 KW SS
Description
140B12 2-1/8 KW SS RLR CHAIN SPROCKET ; 2-1/8IN BORE DIA 1/2 X 1/4 KEYWAY 2SS
Part # 140B12 2-1/8 KW SS
BDI # 22142694
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.581
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.555
Global Part Number GPN:
571972
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571347
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed
2080B22SS X 1-15/16 1/2X1/4IN STD KW MTO
Description
2080B22SS X 1-15/16 1/2X1/4IN STD KW MTO ; SPK ROLLER B STYLE (2) 1/2-13 UNC SS
Part # 2080B22SS X 1-15/16 1/2X1/4IN STD KW MTO
BDI # 24766867
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.099
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.56
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
180.31
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571374
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Bushed