Features
Thread Size:
0.586-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
Low Carbon Steel
Threads per Inch:
32
Nominal Thickness - Inch:
0.323
Nominal Thickness - Millimeter:
8.204
Features
Thread Size:
M17 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Outside Diameter - Millimeter:
28
Other Features:
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Nominal Thickness - Inch:
0.354
Nominal Thickness - Millimeter:
9
Features
Thread Size:
0.586-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
Low Carbon Steel
Threads per Inch:
32
Nominal Thickness - Inch:
0.323
Nominal Thickness - Millimeter:
8.204
KM-03
Description
KM-03 RETAINING LOCKNUT ; M17 X 1.0 THREAD 28MM OD 5MM THK
Part # KM-03
BDI # 967670
Features
Thread Size:
M17 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Outside Diameter - Millimeter:
28
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.197
Nominal Thickness - Millimeter:
5
Features
Thread Size:
0.586-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
Super Precision | Self Locking | Bone Fibre Collar
Threads per Inch:
32
Nominal Thickness - Inch:
0.375
Nominal Thickness - Millimeter:
9.525