Page 1 of 36

Next

Compare
P5220M170-M

COMPARE

P5220M170-M

Description
P5220M170-M SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P5220M170-M

BDI # 610400

Features

Pitch Diameter - Inch: 13.033
Flange Outside Diameter - Millimeter: 349.606
Inch - Metric: Metric
Outside Diameter - Inch: 12.863
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577513
Pitch Diameter - Millimeter: 331.038

Price Inventory : Available to order
Loading Price
QTY
P5220M115-J

COMPARE

P5220M115-J

Description
P5220M115-J SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P5220M115-J

BDI # 610399

Features

Pitch Diameter - Inch: 13.033
Flange Outside Diameter - Millimeter: 349.606
Inch - Metric: Metric
Outside Diameter - Inch: 12.863
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN: 577701
Pitch Diameter - Millimeter: 331.038

Price Inventory : Available to order
Loading Price
QTY
PHS 60-3C52

COMPARE

PHS 60-3C52

Description
PHS 60-3C52 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 60-3C52

BDI # 1288415

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.422

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.849
Pitch Diameter - Millimeter: 315.519
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60BS52 1 15/16

COMPARE

60BS52 1 15/16

Description
60BS52 1 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 60BS52 1 15/16

BDI # 623254

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 12.422
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.849
Other Features: With 2 Set Screw
Global Part Number GPN: 35370
Pitch Diameter - Millimeter: 315.519
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E60R52

COMPARE

E60R52

Description
E60R52 ROLLER CHAIN SPROCKET ; MST TRIPLE STRAND

MARTIN SPROCKET & GR

Part # E60R52

BDI # 608673

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Pitch Diameter - Inch: 12.422
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.849
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571379
Pitch Diameter - Millimeter: 315.519
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY