Page 1 of 70

Next

Compare
PHS 32B-1A26

COMPARE

PHS 32B-1A26

Description
PHS 32B-1A26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 32B-1A26

BDI # 1287205

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 16.593

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.672
Pitch Diameter - Millimeter: 421.45
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D60C72 2-15/16 KW 2SS

COMPARE

D60C72 2-15/16 KW 2SS

Description
D60C72 2-15/16 KW 2SS RLR CHAIN SPROCKET ; 2-15/16" BORE DIA 72 TEETH 3/4" PITCH

MARTIN SPROCKET & GR

Part # D60C72 2-15/16 KW 2SS

BDI # 21573693

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 17.195
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.628
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 436.753
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
140F30

COMPARE

140F30

Description
140F30 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # 140F30

BDI # 615635

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 16.742
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.7
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31273
Pitch Diameter - Millimeter: 425.24
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
32A26

COMPARE

32A26

Description
32A26 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A26

BDI # 618489

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 16.593
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 17.672
Other Features: Simplex Type
Global Part Number GPN: 569222
Pitch Diameter - Millimeter: 421.45
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H28BA30

COMPARE

H28BA30

Description
28BA30 ; POR SB 40MM STOCK BORE SPROCKET

TSUBAKI

Part # H28BA30

BDI # 921583

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 16.742
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 17.7
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 425.24
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY