Page 1 of 196

Next

Compare
PHS 32B-1A26

COMPARE

PHS 32B-1A26

Description
PHS 32B-1A26 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 32B-1A26

BDI # 1287205

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 16.593

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.672
Pitch Diameter - Millimeter: 421.45
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
48V1800F

COMPARE

48V1800F

Description
48V1800F SHEAVE ; NON-RETURNABLE 4 GROOVE 18"OD

BROWNING

Part # 1058759

BDI # 331506

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18
Outside Diameter - Millimeter: 457.2
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3

Global Part Number GPN: 13578
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: F
Number of Grooves: 4

Price Inventory : Available to order
Loading Price
QTY
240B17

COMPARE

240B17

Description
240B17 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 240B17

BDI # 617819

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 16.327
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.85
Global Part Number GPN: 36066
Pitch Diameter - Millimeter: 414.706
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P72-20M-115-J

COMPARE

P72-20M-115-J

Description
P72-20M-115-J SYNCHRONOUS PULLEY

TB WOODS

Part # P7220M115

BDI # 996481

Features

Pitch Diameter - Inch: 18.046
Flange Outside Diameter - Millimeter: 480.06
Inch - Metric: Metric
Outside Diameter - Inch: 17.876
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
3MV5V180R

COMPARE

3MV5V180R

Description
3MV5V180R VARIABLE PITCH SHEAVE ; NON-RETURNABLE

BROWNING

Part # 1023472

BDI # 327515

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18
Outside Diameter - Millimeter: 457.2
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing

Global Part Number GPN: 11799
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: R1
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY