Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Rough Bore
80BS54 1 1/2
Description
80BS54 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS54 1 1/2
BDI # 625053
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
With 2 Set Screw
Global Part Number GPN:
34961
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Finished Bore
PHE 1150TGHCOVER
Description
PHE 1150TGHCOVER GRID COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE 1150TGHCOVER
BDI # 1281893
Features
Component:
Horizontal Split Cover
Width - Millimeter:
271
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
17.835
Outside Diameter - Millimeter:
453
Other Features:
Components May or May Not Intermix Among Brands | 108MM To 203MM Bore Range | 2000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
10.669
PHS 16B-1A54
Description
PHS 16B-1A54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1A54
BDI # 1286275
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.769
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Rough Bore
PHS 80-1A54
Description
PHS 80-1A54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1A54
BDI # 1288466
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Rough Bore