Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Bushed
Features
Thread Size:
14.957-5
Inch - Metric:
Inch
Outside Diameter - Inch:
17.755
Outside Diameter - Millimeter:
450.977
Threads per Inch:
5
Nominal Thickness - Inch:
1.906
Nominal Thickness - Millimeter:
48.412
80BTB54
Description
80BTB54 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 54 TEETH TAPER LOCK
Part # 80063822
BDI # 20645265
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Bushed
Features
Thread Size:
14.937-5
Inch - Metric:
Inch
Outside Diameter - Inch:
17.755
Outside Diameter - Millimeter:
450.977
Threads per Inch:
5
Nominal Thickness - Inch:
1.916
Nominal Thickness - Millimeter:
48.666