Features
Chain Pitch - Inch:
1.25
Chain Size:
100-4
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Rough Bore
P80-20M-170
Description
P80-20M-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 80GROVES 20MM P 170MM W
Part # 78824070
BDI # 1125893
Features
Pitch Diameter - Inch:
20.051
Flange Outside Diameter - Millimeter:
530.225
Inch - Metric:
Metric
Outside Diameter - Inch:
19.881
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
509.295
Mounting Method:
Bushed
100A48
Description
100A48 ROLLER CHAIN SPROCKET ; 48T 19.820" OD 1 1/2" ID 1-1/4" PITCH
Part # 100A48
BDI # 740540
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Rough Bore