48V2000J
Description
48V2000J V-BELT PULLEY ; 20.0" OD 4 GROOVE CAST IRON J BUSHING
Part # 48V2000J
BDI # 745207
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
4
88V2000M
Description
88V2000M V-BELT PULLEY ; 20.0" OD 8 GROOVE CAST IRON M BUSHING
Part # 88V2000M
BDI # 748164
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588963
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
8
120A40
Description
120A40 ROLLER CHAIN SPROCKET ; 40T 19.960" OD 1 1/2" ID 1-1/2" PITCH
Part # 120A40
BDI # 740969
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.119
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.959
Pitch Diameter - Millimeter:
485.623
Mounting Method:
Rough Bore
58V2000J
Description
58V2000J V-BELT PULLEY ; 20.0" OD 5 GROOVE CAST IRON J BUSHING
Part # 58V2000J
BDI # 746389
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588672
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
5
108V2000M
Description
108V2000M V-BELT PULLEY ; 20.0" OD 10 GROOVE CAST IRON M BUSHING
Part # 108V2000M
BDI # 740681
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Global Part Number GPN:
588390
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
10