Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
14MX-126S-20

COMPARE

14MX-126S-20

Description
14MX-126S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20

GATES

Part # 14MX-126S-20

BDI # 1094848

Features

Pitch Diameter - Inch: 22.106
Inch - Metric: Metric
Outside Diameter - Inch: 22
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter: 561.492
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Request a quotation
Loading Price
QTY
14MX-126S-37

COMPARE

14MX-126S-37

Description
14MX-126S-37 SYNCHRONOUS PULLEY ; 14MM PITCH 37MM W

GATES

Part # 77193126

BDI # 1094849

Features

Pitch Diameter - Inch: 22.106
Inch - Metric: Metric
Outside Diameter - Inch: 22
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter: 561.492
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Request a quotation
Loading Price
QTY
PHS 60-1A90

COMPARE

PHS 60-1A90

Description
PHS 60-1A90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-1A90

BDI # 1288215

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.491

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.927
Pitch Diameter - Millimeter: 545.871
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 60-1B90

COMPARE

PHS 60-1B90

Description
PHS 60-1B90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-1B90

BDI # 1288273

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.491

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.927
Pitch Diameter - Millimeter: 545.871
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
14MX126S37-3525

COMPARE

14MX126S37-3525

Description
14MX126S37-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756663

TIMKEN

Part # 14MX126S37-3525

BDI # 24301816

Features

Pitch Diameter - Inch: 22.106
Inch - Metric: Metric
Outside Diameter - Inch: 21.996
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 561.492
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Request a quotation
Loading Price
QTY