Page 1 of 81

Next

Compare
100E54

COMPARE

100E54

Description
100E54 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 54T BORE FOR E BUSHING

MARTIN SPROCKET & GR

Part # 100E54

BDI # 614357

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 21.498
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 22.211
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31170
Pitch Diameter - Millimeter: 546.05
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
D16C68

COMPARE

D16C68

Description
D16C68 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D16C68

BDI # 607507

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Pitch Diameter - Inch: 21.653
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 22.23
Other Features: Duplex Type
Global Part Number GPN: 570400
Pitch Diameter - Millimeter: 549.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D24C45

COMPARE

D24C45

Description
D24C45 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D24C45

BDI # 607603

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Pitch Diameter - Inch: 21.504
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 22.352
Other Features: Duplex Type
Global Part Number GPN: 570275
Pitch Diameter - Millimeter: 546.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
120F45

COMPARE

120F45

Description
120F45 QD BUSHED SPROCKET

LINN GEAR

Part # 120F45

BDI # 586447

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 21.504
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 22.352
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 546.19
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P90-20M-115-M

COMPARE

P90-20M-115-M

Description
P90-20M-115-M SYNCHRONOUS PULLEY

TB WOODS

Part # P9020M115

BDI # 991097

Features

Pitch Diameter - Inch: 22.558
Flange Outside Diameter - Millimeter: 594.995
Inch - Metric: Metric
Outside Diameter - Inch: 22.388
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type C2F
Pitch Diameter - Millimeter: 572.973
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY