Page 1 of 13

Next

Compare
40-4B15H

COMPARE

40-4B15H

Description
40-4B15H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 40-4B15H

BDI # 590232

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-4
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.405

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.652
Pitch Diameter - Millimeter: 61.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35-4B20H

COMPARE

35-4B20H

Description
35-4B20H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 35-4B20H

BDI # 590214

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-4
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.397

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.593
Pitch Diameter - Millimeter: 60.89
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40A15H

COMPARE

40A15H

Description
40A15H ROLLER CHAIN SPROCKET ; 15HT 2.650" OD 5/8" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A15H

BDI # 744359

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.405

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.652
Pitch Diameter - Millimeter: 61.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25A32H

COMPARE

25A32H

Description
25A32H ROLLER CHAIN SPROCKET ; 32HT 2.688" OD 3/8" BORE 1/4" PITCH

POWERDRIVE LLC

Part # 25A32H

BDI # 742499

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.551

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.688
Pitch Diameter - Millimeter: 64.795
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
33V265JA

COMPARE

33V265JA

Description
33V265JA V-BELT PULLEY ; 2.65" OD 3 GROOVE CAST IRON JA BUSHING

POWERDRIVE LLC

Part # 33V265JA

BDI # 743420

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.65
Outside Diameter - Millimeter: 67.31
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style

Global Part Number GPN: 588103
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: JA
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY