Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 16

Next

Compare
H80C96 X 2-15/16 KW 2SS 6IN HD 2-1/2LT

COMPARE

H80C96 X 2-15/16 KW 2SS 6IN HD 2-1/2LT

Description
H80C96 X 2-15/16 KW 2SS 6IN HD 2-1/2LT ; ROLLER CHAIN SPROCKET

TSUBAKI

Part # H80C96 X 2-15/16 KW 2SS 6IN HD 2-1/2LT

BDI # 25953268

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 30.563
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 31.147
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 776.3
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
RS28B-1C54T

COMPARE

RS28B-1C54T

Description
28BC54 ; POR SPROCKET SB 40MM

TSUBAKI

Part # RS28B-1C54T

BDI # 921067

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 30.097
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 31.096
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 764.47
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H80-4C95 3.4385/3.4405 3/4 X 3/8KW

COMPARE

H80-4C95 3.4385/3.4405 3/4 X 3/8KW

Description
H80-4C95 3.4385/3.4405 3/4X3/8KW SHEAVE ; INCL SMART TOOTH AND BLUE FINISH

TSUBAKI

Part # H80-4C95 3.4385/3.4405 3/4 X 3/8KW

BDI # 25176560

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 30.245

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 30.828
Pitch Diameter - Millimeter: 768.22
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
B-180S-E

COMPARE

B-180S-E

Description
B-180S-E SILENTSYNC SPROCKET

CONTINENTAL

Part # B-180S-E

BDI # 417692

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 37
Face Width - Inch: 1.457

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Eagle NRG Belt Style | QD Bushing | Self Tracking Style | RH and LH Helix Teeth | Blue Color | Axial Fan Design | Conti SilentSync Sprocket
Global Part Number GPN: 577214
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
G-180S-F

COMPARE

G-180S-F

Description
G-180S-F SILENTSYNC SPROCKET

CONTINENTAL

Part # G-180S-F

BDI # 416007

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 54.508
Face Width - Inch: 2.146

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Eagle NRG Belt Style | QD Bushing | Self Tracking Style | RH and LH Helix Teeth | Green Color | Axial Fan Design | Conti SilentSync Sprocket
Global Part Number GPN: 577217
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY