160M60

COMPARE

160M60

Description
160M60 ROLLER CHAIN SPROCKET ; 2" P 60T BORED FOR M BUSHING

MARTIN SPROCKET & GR

Part # 160M60

BDI # 616075

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 38.214
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 39.362
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31328
Pitch Diameter - Millimeter: 970.636
Mounting Method: Bushed

Price Inventory : Available to order
$ 2,161.52 / each QTY
5 5V 3150 J

COMPARE

5 5V 3150 J

Description
5 5V 3150 J V-BELT SHEAVE ; 5 GROOVES 31-1/2" OD BUSHED

MARTIN SPROCKET & GR

Part # 5 5V 3150 J

BDI # 621053

Features

Inch - Metric: Inch
Outside Diameter - Inch: 31.5
Outside Diameter - Millimeter: 800.1
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 581176
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: J
Number of Grooves: 5

Price Inventory : Available to order
$ 1,464.83 / each QTY
3 5V 3750 F

COMPARE

3 5V 3750 F

Description
3 5V 3750 F V-BELT SHEAVE ; 3GR 5V 37.5" OD BORED FOR F BUSHING

MARTIN SPROCKET & GR

Part # 3 5V 3750 F

BDI # 618336

Features

Inch - Metric: Inch
Outside Diameter - Inch: 37.5
Outside Diameter - Millimeter: 952.5
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 4 has No Keyway

Global Part Number GPN: 580904
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: F
Number of Grooves: 3

Price Inventory : Available to order
$ 1,488.99 / each QTY
14MX-224S-20-4030

COMPARE

14MX-224S-20-4030

Description
14MX-224S-20-4030 SYNCH SPROCKET

DODGE

Part # 482050

BDI # 20508815

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
$ 1,562.05 / each QTY