Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
36.298
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
37.167
Other Features:
Duplex Type
Global Part Number GPN:
571072
Pitch Diameter - Millimeter:
921.96
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
35.84
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
37.252
Global Part Number GPN:
31555
Pitch Diameter - Millimeter:
910.336
Mounting Method:
Rough Bore
D200C45H
Description
D200C45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D200C45H
BDI # 913567
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.84
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
37.252
Pitch Diameter - Millimeter:
910.336
Mounting Method:
Rough Bore
200C45 X 4-7/16 SPLIT KW/2SS
Description
200C45 X 4-7/16 SPLIT KW/2SS SPROCKET
Part # 200C45 X 4-7/16 SPLIT KW/2SS
BDI # 24871693
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
35.84
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
37.252
Other Features:
Split Type | With 2 Set Screw
Pitch Diameter - Millimeter:
910.336
Mounting Method:
Finished Bore
D200C45
Description
D200C45 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D200C45
BDI # 607577
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
35.84
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
37.252
Other Features:
Duplex Type
Global Part Number GPN:
36452
Pitch Diameter - Millimeter:
910.336
Mounting Method:
Rough Bore